PWKR40-2RS-XL
Description
PWKR40-2RS-XL X-LIFE TRACK ROLLER ; NON-RETURNABLE STUD TYPE 40MM RLR DIA
Part # PWKR40-2RS-XL
BDI # 1176670
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | Contact Seals
Global Part Number GPN:
239971
NUKR35-A
Description
NUKR35-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 35MM RLR DIA
Part # NUKR35-A
BDI # 1175889
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239949