NATR8-PP-A
Description
NATR8-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 8MM BORE 24MM RLR DIA
Part # NATR8-PP-A
BDI # 1412389
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239760
NATR8-X-PP
Description
NATR8-X-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 8MM BORE 24MM RLR DIA
Part # NATR8-X-PP-A
BDI # 1175569
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239761
NUTR3072
Description
NUTR3072 CAM FOLLOWER BEARING ; NON-RETURNABLE 30MM BORE 72MM RLR DIA
Part # NUTR3072-A
BDI # 18313632
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239829
LR606-2RSR
Description
LR606-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE 6MM IDX19MM ODX6MM W
Part # LR606-2RSR-HLC
BDI # 1175359
Features
Roller Width - Inch:
0.236
Roller Width - Millimeter:
6
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Miniature | Lip Seal
Global Part Number GPN:
239690
NUTR2562
Description
NUTR2562 CAM FOLLOWER BEARING ; NON-RETURNABLE 25MM BORE 62MM RLR DIA
Part # NUTR2562-A
BDI # 1412412
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239825