NATR8-PP-A
Description
NATR8-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 8MM BORE 24MM RLR DIA
Part # NATR8-PP-A
BDI # 1412389
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239760
LFR50/8-6-2Z
Description
LFR50/8-6-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE DBL ROW GAP SEAL
Part # LFR50/8-6-2Z
BDI # 15041059
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row