NATR8-PP-A
Description
NATR8-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 8MM BORE 24MM RLR DIA
Part # NATR8-PP-A
BDI # 1412389
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239760
LR5204-2Z-TVH-XL
Description
LR5204-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE
Part # LR5204-2Z-TVH-XL
BDI # 1175330
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Global Part Number GPN:
239653
Rolling Element:
Ball Bearing - Double Row
KR22-PP-A
Description
KR22-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 10MM ID X 22MM OD
Part # KR22-PP-A
BDI # 1174897
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239983
NUTR50
Description
NUTR50 CAM FOLLOWER BEARING ; NON-RETURNABLE 50MM BORE 90MM RLR DIA
Part # NUTR50-A
BDI # 1175946
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239844
NUTR30-A
Description
NUTR30-A CAM FOLLOWER BEARING ; NON-RETURNABLE 30MM BORE 62MM RLR DIA
Part # NUTR30-A
BDI # 18313631
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239828