HK1010
Description
HK1010 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 10MM BORE 14MM OD
Part # HK1010-B
BDI # 1173886
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591063
Self Aligning:
No
NATR8-PP-A
Description
NATR8-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 8MM BORE 24MM RLR DIA
Part # NATR8-PP-A
BDI # 1412389
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239760
KR22-PP-A
Description
KR22-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 10MM ID X 22MM OD
Part # KR22-PP-A
BDI # 1174897
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239983
HK1612
Description
HK1612 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 16MM BORE 22MM OD
Part # HK1612-B
BDI # 18312826
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591318
Self Aligning:
No
NA4904-2RSR-XL
Description
NA4904-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 20MM BORE 37MM OD
Part # NA4904-2RSR-XL
BDI # 18314982
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No