Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591552
Self Aligning:
No
GRAE15-XL-NPP-B
Description
GRAE 15 NPPB ; RADIAL INSERT BALL BEARING
Part # GRAE15-XL-NPP-B
BDI # 18312682
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Spherical
Global Part Number GPN:
561990
Mounting Method:
Eccentric Collar
ZARN4075-TV
Description
ZARN4075-TV-A ; NEEDLE ROLLER/AXIAL CYLDRCL ROLLER BRG
Part # ZARN4075-TV-A
BDI # 1178947
Features
Height - Millimeter:
54
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARN4580-TV
Description
ZARN4580-TV-A ; NEEDLE ROLLER/AXIAL CYLDRCL ROLLER BRG
Part # ZARN4580-TV-A
BDI # 1412262
Features
Height - Millimeter:
60
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591145
Self Aligning:
No