IR30X35X30-XL
Description
IR30X35X30-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 30MM BORE 35MM OD
Part # IR30X35X30-XL
BDI # 18312714
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373901
Self Aligning:
No
IR10X14X12-IS1-XL
Description
IR10X14X12-IS1-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 10MM BORE 14MM OD
Part # IR10X14X12-IS1-XL
BDI # 1411639
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN:
373807
Self Aligning:
No
K10x13x13-TV
Description
K10X13X13-TV NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE 10MM ID X 13MM OD
Part # K10X13X13-TV/0-7
BDI # 1174175
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Retainer:
Yes
Separable:
No
Other Features:
Plastic Cage
Self Aligning:
No
IR45X50X35-XL
Description
IR45X50X35-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 50MM OD
Part # IR45X50X35-XL
BDI # 18312726
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373936
Self Aligning:
No
IR50X58X22-XL
Description
IR50X58X22-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 50MM BORE 58MM OD
Part # IR50X58X22-XL
BDI # 18314344
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373945
Self Aligning:
No