KR22-PP-A
Description
KR22-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 10MM ID X 22MM OD
Part # KR22-PP-A
BDI # 1174897
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239983
KR22-B
Description
KR22-B STUD TYPE TRACK ROLLER ; NON-RETURNABLE 22MM RLR DIA 12MM RLR W
Part # KR22-B
BDI # 18315186
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Gap Seals
Global Part Number GPN:
239926
KRV22-PP
Description
KRV22-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 22MM RLR DIA 12MM RLR W
Part # KRV22-PP-A
BDI # 18314269
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240010
KR22-X-B
Description
KR22-X-B STUD TYPE TRACK ROLLER ; NON-RETURNABLE 22MM X 10MM X 36MM DBL
Part # KR22-X-B
BDI # 1174899
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Gap Seals
Global Part Number GPN:
240073
KR22-X-PP
Description
KR22-X-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 22MM X 10MM X 36MM DBL
Part # KR22-X-PP-A
BDI # 1174898
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240039