RASE35-XL-N-I
Description
RASE35-XL-N-I X-LIFE PILLOW BLOCK BRG ; NON-RETURNABLE 35MM BORE 47.6MM
Part # RASE35-XL-N
BDI # 18314012
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.1
Other Features:
Single Row
Global Part Number GPN:
518238
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PASE35-XL-N
Description
PASE35-XL-N X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE 35MM BORE 47.6MM
Part # PASE35-XL-N
BDI # 1412079
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.9
Other Features:
Single Row
Global Part Number GPN:
518387
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PME20-XL-N
Description
PME20-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 20MM BORE 78MM BOLT
Part # PME20-XL-N
BDI # 1412101
Features
Cartridge Pilot Diameter - Inch:
2.441
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Centering Spigot
Global Part Number GPN:
548719
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
PASE15-XL
Description
PASE15-XL X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # PASE15-XL
BDI # 1176381
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
28.6
Other Features:
Single Row
Global Part Number GPN:
518396
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAE30-XL-NPP-FA106
Description
RAE30-XL-NPP-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT 30MM BORE 18MM OR
Part # RAE30-XL-NPP-FA106
BDI # 1176715
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.8
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar