NA6902-XL

COMPARE

NA6902-XL

Description
NA6902-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 15MM BORE 28MM OD

INA

Part # NA6902-XL

BDI # 1175484

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.102
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591540
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
AKL.D25-HLG

COMPARE

AKL.D25-HLG

Description
AKL.D25-HLG THRUST BALL BEARING ; NON-RETURNABLE 2" BORE

INA

Part # AKL.D25-HLG

BDI # 19264530

Features

Height - Millimeter: 20.65
Bore 1 - Inch: 2
Bore 2 - Millimeter: 51.587
Height - Inch: 0.813
Bore 2 - Inch: 2.031

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 3.344
Other Features: Single Row
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY