HK1616
Description
HK1616 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 16MM BORE 22MM OD
Part # HK1616-B
BDI # 1173912
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591606
Self Aligning:
No
AKL.GT5
Description
AKL.GT5 THRUST BALL BEARING ; NON-RETURNABLE 3/4" BORE
Part # AKL.GT5
BDI # 18318082
Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.837
Height - Inch:
0.563
Bore 2 - Inch:
0.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.469
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
LFR5301-10-2Z
Description
LFR5301-10-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE 12MM X 42MM X 19MM
Part # LFR5301-10-2Z
BDI # 15056927
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
NKIB5907-XL
Description
NKIB5907-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 35MM ID X 55MM OD
Part # NKIB5907-XL
BDI # 1175742
Features
Height - Millimeter:
30
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
KH16-PP
Description
KH16-PP LINEAR BALL BEARING ; NON-RETURNABLE 24MM OD X 30MM WD
Part # KH16-PP
BDI # 1411784
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball