NK65/25-XL
Description
NK65/25-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 65MM BORE 78MM OD
Part # NK65/25-XL
BDI # 1411929
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591389
Self Aligning:
No
SL182208-A-XL
Description
SL182208-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL182208-A-XL
BDI # 1177873
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449742
Number of Rows of Rollers:
Single Row
AXK6085-A/0-10
Description
AXK6085-A/0-10 THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 60MM BORE 1 85MM OD 3MM
Part # AXK6085-A/0-10
BDI # 18312564
Features
Height - Millimeter:
3
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
SL045012-PP
Description
SL045012-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL045012-PP
BDI # 1412223
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449634
Number of Rows of Rollers:
Double Row