NK65/25-XL
Description
NK65/25-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 65MM BORE 78MM OD
Part # NK65/25-XL
BDI # 1411929
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591389
Self Aligning:
No
ZKLN2052-2RS-XL
Description
ZKLN2052-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 20MM X 52MM X 28MM
Part # ZKLN2052-2RS-XL
BDI # 1412274
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
HFL2026-L564
Description
HFL2026-L564 DRAWN CUP ROLLER CLUTCH ; NON-RETURNABLE 20MM X 26MM X 26MM
Part # HFL2026-L564
BDI # 18313436
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Steel Spring
Self Aligning:
No
SCH1616
Description
SCH1616 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 1" BORE 1-5/16" OD 1" WID
Part # SCH1616
BDI # 18313914
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591200
Self Aligning:
No
IR20X25X30-XL
Description
IR20X25X30-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 20MM BORE 25MM OD
Part # IR20X25X30-XL
BDI # 18312902
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373867
Self Aligning:
No