IR110X125X40-XL
Description
IR110X125X40-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 110MM BORE 125MM OD
Part # IR110X125X40-XL
BDI # 18315862
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373813
Self Aligning:
No
NA4914-XL
Description
NA4914-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4914-XL
BDI # 18316007
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591623
Self Aligning:
No
AKL.D33
Description
AKL.D33 THRUST BALL BEARING ; NON-RETURNABLE 2-1/2" 1 2-17/32"
Part # AKL.D33
BDI # 18317253
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2.5
Bore 2 - Millimeter:
64.287
Height - Inch:
0.813
Bore 2 - Inch:
2.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.969
Other Features:
Single Row
Cage Material:
Steel
IR90X105X35-XL
Description
IR90X105X35-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 90MM BORE 105MM OD
Part # IR90X105X35-XL
BDI # 1174162
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373999
Self Aligning:
No
AKL.D35-HLG
Description
AKL.D35-HLG THRUST BALL BEARING ; NON-RETURNABLE 2-5/8" 1 2-21/32"
Part # AKL.D35-HLG
BDI # 1172707
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.625
Bore 2 - Millimeter:
67.462
Height - Inch:
1
Bore 2 - Inch:
2.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.344
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing