LS120155
Description
LS120155 THRUST WASHER ; NON-RETURNABLE 120MM BORE 1 155MM OD
Part # LS120155
BDI # 1175368
Features
Height - Millimeter:
7
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
120
Height - Inch:
0.276
Bore 2 - Inch:
4.724
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AXK110145-A/0-10
Description
AXK110145-A/0-10 THRUST ROLLER BEARING ; NON-RETURNABLE 110MM BORE 1 145MM OD
Part # AXK110145-A/0-10
BDI # 1172378
Features
Height - Millimeter:
4
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
110
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NA4919-XL
Description
NA4919-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 95MM BORE 130MM OD
Part # NA4919-XL
BDI # 1175473
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591350
Self Aligning:
No
AXK100135-A/0-10
Description
AXK100135-A/0-10 THRUST ROLLER BEARING ; NON-RETURNABLE 135MM OD X 100MM ID
Part # AXK100135-A/0-10
BDI # 18312626
Features
Height - Millimeter:
4
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
100
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AS110145
Description
AS110145 THRUST WASHER ; NON-RETURNABLE 110MM BORE 1 145MM OD
Part # AS110145
BDI # 1172359
Features
Height - Millimeter:
1
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
110
Height - Inch:
0.039
Bore 2 - Inch:
4.331
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No