NKIS40
Description
NKIS40 NEEDLE ROLLER BEARING ; NON-RETURNABLE 40MM BORE 65MM OD
Part # NKIS40
BDI # 1175755
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591367
Self Aligning:
No
NKI45/25-TV-XL
Description
NKI45/25-TV-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 45MM ID X 62MM OD
Part # NKI45/25-TV-XL
BDI # 18313360
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591585
Self Aligning:
No
IR45X50X35-XL
Description
IR45X50X35-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 50MM OD
Part # IR45X50X35-XL
BDI # 18312726
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373936
Self Aligning:
No
AKL.D15
Description
AKL.D15 THRUST BALL BEARING ; NON-RETURNABLE 1-3/8" 1 1-13/32"
Part # AKL.D15
BDI # 1172680
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
35.712
Height - Inch:
0.625
Bore 2 - Inch:
1.406
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.469
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
AKL.2906
Description
AKL.2906 THRUST BALL BEARING ; NON-RETURNABLE 30MM BORE
Part # AKL.2906
BDI # 1171895
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30.201
Height - Inch:
0.551
Bore 2 - Inch:
1.189
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Steel