KR19-PP-A
Description
KR19-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 19MM CROWN FACE SEALED
Part # KR19-PP-A
BDI # 17014552
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
239982
KRV19-PP-SK
Description
KRV19-PP-SK STUD TYPE TRACK ROLLER ; NON-RETURNABLE 19MM X 8MM DBL
Part # KRV19-SK-PP-A
BDI # 1174953
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240036
KR19-X-PP-A
Description
KR19-X-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 19MM FLAT FACE DBL
Part # KR19-X-PP-A
BDI # 1174893
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
240038