KRV26-PP-A

COMPARE

KRV26-PP-A

Description
KRV26-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 26MM X 10MM X 36MM DBL

INA

Part # KRV26-PP-A

BDI # 1411812

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240011

Price Inventory : Available to order
Loading Price
QTY