HK1010
Description
HK1010 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 10MM BORE 14MM OD
Part # HK1010-B
BDI # 1173886
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591063
Self Aligning:
No
AXK3047-A/0-10
Description
AXK3047-A/0-10 THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 30MM BORE 1 47MM OD 2MM
Part # AXK3047-A/0-10
BDI # 18312558
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKIS40
Description
NKIS40 NEEDLE ROLLER BEARING ; NON-RETURNABLE 40MM BORE 65MM OD
Part # NKIS40
BDI # 1175755
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591367
Self Aligning:
No
NUKR40
Description
NUKR40 STUD TYPE TRACK ROLLER ; NON-RETURNABLE 40MM RLR DIA
Part # NUKR40-A
BDI # 1175891
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239950
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.75
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel