3002-2Z
Description
3002-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3002-2Z
BDI # 1171922
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258174
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3003-2Z
Description
3003-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3003-2Z
BDI # 22390226
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258176
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN90150-2Z-XL
Description
ZKLN90150-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE 90MM ID X 150MM OD
Part # ZKLN90150-2Z-XL
BDI # 18103043
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLF30100-2Z-PE
Description
ZKLF30100-2Z-PE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # ZKLF30100-2Z-PE
BDI # 1178995
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
ZKLN4090-2Z-XL
Description
ZKLN4090-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN4090-2Z-XL
BDI # 1179064
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)