HK1620-2RS-L271

COMPARE

HK1620-2RS-L271

Description
HK1620-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 16MM BORE 22MM OD

INA

Part # HK1620-2RS-L271

BDI # 18312289

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591531
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
3800-2RS

COMPARE

3800-2RS

Description
3800-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 10MM ID 19MM OD

INA

Part # 3800-2RS

BDI # 22132495

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 0.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258260
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY