3800-2RS
Description
3800-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 10MM ID 19MM OD
Part # 3800-2RS
BDI # 22132495
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258260
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
HK1620-2RS-L271
Description
HK1620-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 16MM BORE 22MM OD
Part # HK1620-2RS-L271
BDI # 18312289
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591531
Self Aligning:
No
NA4826-XL
Description
NA4826-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4826-XL
BDI # 18314030
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591514
Self Aligning:
No
GRAE50-XL-NPP-B
Description
GRAE50-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GRAE50-XL-NPP-B
BDI # 1411568
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
562003
Mounting Method:
Eccentric Collar
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)