3800-2RS

COMPARE

3800-2RS

Description
3800-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 10MM ID 19MM OD

INA

Part # 3800-2RS

BDI # 22132495

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 0.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258260
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
GRAE50-XL-NPP-B

COMPARE

GRAE50-XL-NPP-B

Description
GRAE50-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR

INA

Part # GRAE50-XL-NPP-B

BDI # 1411568

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | With Set Screw
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 43.7
Outer Race Profile: Spherical
Global Part Number GPN: 562003
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
3307-2Z

COMPARE

3307-2Z

Description
3307 2Z ; BALL BRG

INA

Part # 4012802028737

BDI # 18317198

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 35 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY