ZKLN1242-2RS-PE
Description
ZKLN1242-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # ZKLN1242-2RS-PE
BDI # 1412272
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
K4X7X7-TV
Description
K4X7X7-TV NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K4X7X7-TV/0-7
BDI # 1174331
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.276
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374210
Self Aligning:
No
IR85X95X26-XL
Description
IR85X95X26-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 85MM BORE 95MM OD
Part # IR85X95X26-XL
BDI # 18315852
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373990
Self Aligning:
No
NA49/28-XL
Description
NA49/28-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA49/28-XL
BDI # 18314975
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591580
Self Aligning:
No
PNA40/62-XL
Description
PNA40/62-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # PNA40/62-XL
BDI # 1176631
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Self Contained Aligning Adaptor
Global Part Number GPN:
590980
Self Aligning:
Yes