ZKLN1242-2RS-PE
Description
ZKLN1242-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # ZKLN1242-2RS-PE
BDI # 1412272
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
K4X7X7-TV
Description
K4X7X7-TV NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K4X7X7-TV/0-7
BDI # 1174331
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.276
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374210
Self Aligning:
No
IR85X95X26-XL
Description
IR85X95X26-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 85MM BORE 95MM OD
Part # IR85X95X26-XL
BDI # 18315852
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373990
Self Aligning:
No
Features
Height - Millimeter:
4
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
0.157
Bore 2 - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
SL045015-PP
Description
SL045015-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL045015-PP
BDI # 1177746
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449642
Number of Rows of Rollers:
Double Row