SL014932-A-C3
Description
SL014932-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL014932-A-C3
BDI # 18315269
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449561
Number of Rows of Rollers:
Double Row
Features
Height - Millimeter:
13.5
Bore 1 - Inch:
5.63
Bore 2 - Millimeter:
143
Height - Inch:
0.531
Bore 2 - Inch:
5.63
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
SL192320-TB-XL-BR-C3
Description
SL192320-TB-XL-BR-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL192320-TB-XL-BR-C3
BDI # 18318268
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - One Side
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Height - Millimeter:
9.5
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.374
Bore 2 - Inch:
6.299
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.795
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
81134-TV
Description
81134-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81134-TV
BDI # 18316518
Features
Height - Millimeter:
34
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
172
Height - Inch:
1.339
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide