K81136-M/+6-8
Description
K81136-M/+6-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
Part # K81136-M/+6-8
BDI # 1174405
Features
Height - Millimeter:
14
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
180
Height - Inch:
0.551
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | ISO Series 1 and 4 | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
11
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
190
Height - Inch:
0.433
Bore 2 - Inch:
7.48
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.331
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
SL184936
Description
SL184936 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 180MM ID X 250MM OD
Part # SL184936-A
BDI # 1412444
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449886
Number of Rows of Rollers:
Double Row
Features
Height - Millimeter:
11
Bore 1 - Inch:
7.598
Bore 2 - Millimeter:
193
Height - Inch:
0.433
Bore 2 - Inch:
7.598
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
SL014934-A-C3
Description
SL014934-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 170MM ID X 230MM OD
Part # SL014934-A-C3
BDI # 19265199
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No