SL045016-D-PP-2NR
Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD
Part # SL045016-D-PP-2NR
BDI # 24585452
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Height - Millimeter:
10.5
Bore 1 - Inch:
3.661
Bore 2 - Millimeter:
93
Height - Inch:
0.413
Bore 2 - Inch:
3.661
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
GE90-UK-2RS
Description
GE90-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE90-UK-2RS-A
BDI # 1180510
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
89315-M
Description
89315-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89315-M
BDI # 19264336
Features
Height - Millimeter:
36
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
77
Height - Inch:
1.417
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
SL182214-A-C3
Description
SL182214-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL182214-A-C3
BDI # 1177883
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449749
Number of Rows of Rollers:
Single Row