Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239993
NA2208-2RSR
Description
NA2208-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE CROWNED SURFACE
Part # NA2208-2RSR
BDI # 1175407
Features
Roller Width - Inch:
0.894
Roller Width - Millimeter:
22.7
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239713
LR5306-2Z-TVH-XL
Description
LR5306-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE
Part # LR5306-2Z-TVH-XL
BDI # 1175347
Features
Roller Width - Inch:
1.189
Roller Width - Millimeter:
30.2
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Heavy Duty
Global Part Number GPN:
589155
KRV80-X-PP-A
Description
KRV80-X-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # KRV80-X-PP-A
BDI # 1174980
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240063
NUKRE80-X-A
Description
NUKRE80-X-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 35MM X 80MM X 100MM
Part # NUKRE80-X-A
BDI # 1175912
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
240090