Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239993
NUKR80-A
Description
NUKR80-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 80MM RLR DIA 35MM RLR W
Part # NUKR80-A
BDI # 18313968
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239955
NUKRE80-X-A
Description
NUKRE80-X-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 35MM X 80MM X 100MM
Part # NUKRE80-X-A
BDI # 1175912
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
240090
ZL5207-DRS
Description
ZL5207-DRS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW
Part # ZL5207-DRS
BDI # 1412283
Features
Roller Width - Inch:
1.063
Thread Size:
M16
Stud Diameter - Inch:
1.378
Stud Diameter - Millimeter:
35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240103
KRVE80-PP
Description
KRVE80-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # KRVE80-PP-A
BDI # 1174993
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240032