G30X40X4-C
Description
G30X40X4-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 30 X 40 X 4MMOMER SINGLE
Part # G30X40X4-C
BDI # 1411509
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
G12X19X3-C
Description
G12X19X3-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 12X19X3MMOMER SINGLE LIP
Part # G12X19X3-C
BDI # 1411495
Features
Housing Bore - Millimeter:
19
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
G25X32X4-C
Description
G25X32X4-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 25X32X4MMOMER SINGLE LIP
Part # G25X32X4-C
BDI # 1172952
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Base to Center of Shaft - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
95.25
Other Features:
3/8 Inch Bolt | Price per Inch
Shaft Length - Inch:
48
Rail Width - Inch:
3.75
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
44.45
Other Features:
No.10 Bolt | Price per Inch
Shaft Length - Inch:
48
Rail Width - Inch:
1.75