NA4906-RSR-XL
        
            Description
            
            NA4906-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
    
Part # NA4906-RSR-XL
BDI # 1175456
Features
        
                            Enclosure:
                            
                                1 Seal
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.85
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
                        
        
                            Global Part Number GPN:
                            
                                591477
                        
        
                            Self Aligning:
                            
                                No
                        
        
NATR6-X
        
            Description
            
            NATR6-X CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA
    
Part # NATR6-X
BDI # 1175566
Features
        
                            Roller Width - Inch:
                            
                                0.433
                        
        
                            Roller Width - Millimeter:
                            
                                11
                        
        
                            Roller Surface Profile:
                            
                                Flat
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                19
                        
        
                            Roller Diameter - Inch:
                            
                                0.748
                        
        
                            Other Features:
                            
                                Caged | With Inner Ring | Gap Seal
                        
        
                            Global Part Number GPN:
                            
                                239758
                        
        
NKI30/20-TV-XL
        
            Description
            
            NKI30/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; 30MM X 45MM X 20MM
    
Part # NKI30/20-TV-XL
BDI # 1175697
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.772
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
                        
        
                            Global Part Number GPN:
                            
                                591222
                        
        
                            Self Aligning:
                            
                                No
                        
        
NKI38/20-XL
        
            Description
            
            NKI38/20-XL X-LIFE NEEDLE ROLLER BRG ; 1.496" X 2.087" X 0.787"
    
Part # NKI38/20-XL
BDI # 1175704
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.087
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
                        
        
                            Global Part Number GPN:
                            
                                591201
                        
        
                            Self Aligning:
                            
                                No
                        
        
NKI75/25-XL
        
            Description
            
            NKI75/25-XL X-LIFE NEEDLE ROLLER BRG ; 75MM BORE 105MM OD
    
Part # NKI75/25-XL
BDI # 1175717
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Closed End:
                            
                                No
                        
        
                            Thrust Bearing:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.134
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
                        
        
                            Global Part Number GPN:
                            
                                591284
                        
        
                            Self Aligning:
                            
                                No