3B250SF
Description
3B250SF CONVENTIONAL QD SHEAVE ; 3 GRV B SECTION SF BUSHING CAST IRON
Part # 3B250SF
BDI # 17107970
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
3
3C130E
Description
3C130E CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION E BUSHING CAST IRON
Part # 3C130E
BDI # 17108072
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3C180E
Description
3C180E CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION E BUSHING CAST IRON
Part # 3C180E
BDI # 17108078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3C75SF
Description
3C75SF CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION SF BUSHING CAST IRON
Part # 3C75SF
BDI # 17108097
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.9
Outside Diameter - Millimeter:
200.66
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
3
3/3V1900SF
Description
3/3V1900SF DEEP WEDGE SHEAVE ; 3 GROOVES 19" OD
Part # 3/3V1900SF
BDI # 17107199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
3