4B250E
Description
4B250E CONVENTIONAL QD SHEAVE ; 4 GRV B SECTION E BUSHING CAST IRON
Part # 4B250E
BDI # 17108792
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
4
4C240F
Description
4C240F CONVENTIONAL QD SHEAVE ; 4 GRV C SECTION F BUSHING CAST IRON
Part # 4C240F
BDI # 17108964
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
4
2/3V2500SF
Description
2/3V2500SF DEEP WEDGE SHEAVE ; 2 GROOVES 25" OD
Part # 2/3V2500SF
BDI # 17105150
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
2
3B250SF
Description
3B250SF CONVENTIONAL QD SHEAVE ; 3 GRV B SECTION SF BUSHING CAST IRON
Part # 3B250SF
BDI # 17107970
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
3
4/5V2120E
Description
4/5V2120E DEEP WEDGE SHEAVE ; 4 GROOVES 21.2" OD
Part # 4/5V2120E
BDI # 17108305
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4