2AK51-7/8
Description
2AK51-7/8 SHEAVE ; 2 GROOVES 7/8" FINISHED BORE
Part # 2AK51-7/8
BDI # 17106218
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
5B36SD
Description
5B36SD CONVENTIONAL QD SHEAVE ; 5 GRV B SECTION SD BUSHING CAST IRON
Part # 5B36SD
BDI # 17109597
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
5
5B64SK
Description
5B64SK CONVENTIONAL QD SHEAVE ; 5 GRV B SECTION SK BUSHING CAST IRON
Part # 5B64SK
BDI # 17109626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
5
5B74SF
Description
5B74SF CONVENTIONAL QD SHEAVE ; 5 GRV B SECTION SF BUSHING CAST IRON
Part # 5B74SF
BDI # 17109634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
6/3V560SK
Description
6/3V560SK DEEP WEDGE SHEAVE ; 6 GROOVES 5.6" OD
Part # 6/3V560SK
BDI # 17109766
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6