KG180XP0
Description
KDN.KG180XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 18"IDX20"OD
Part # KDN.KG180XP0
BDI # 22924977
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU075XP0
Description
KDN.JU075XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 7.5"IDX8.25"ODX.5" WIDES
Part # KDN.JU075XP0
BDI # 21439624
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)