MTO-210
Description
KDN.MTO-210 SLEWING RING BALL BRG ; NON-RETURNABLE 8.268"ID 14.375"OD
Part # KDN.MTO-210
BDI # 21439671
KG060XP0
Description
KDN.KG060XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE
Part # KDN.KG060XP0
BDI # 20096821
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU045CP0
Description
KDN.JU045CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE 4.5"IDX5.25"ODX.5" WIDES
Part # KDN.JU045CP0
BDI # 21439616
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
39200004
Description
KDN.39200004 MATING PINION ; NON-RETURNABLE 17 TEETH DP 3
Part # KDN.39200004
BDI # 21439756
JU090XP0
Description
KDN.JU090XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 9"IDX9.75"ODX.5" WIDES
Part # KDN.JU090XP0
BDI # 21439626
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)