JU060XP0
Description
KDN.JU060XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE 4 POINT 6"X6.75"ODX0.5"WD
Part # KDN.JU060XP0
BDI # 22131778
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)