JU065XP0

COMPARE

JU065XP0

Description
KDN.JU065XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 6.5"IDX7.25"ODX.5" WIDES

KAYDON

Part # KDN.JU065XP0

BDI # 21439620

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY