KA045XP0
Description
KDN.KA045XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 4.5"IDX5"OD
Part # KDN.KA045XP0
BDI # 22924026
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA035CP0
Description
KDN.JA035CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 3.5"IDX4"OD
Part # KDN.JA035CP0
BDI # 22923032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing