JB042XP0
Description
KDN.JB042XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.JB042XP0
BDI # 22923079
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA030XP0
Description
KDN.JA030XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 3.0"IDX3.5"ODX.25" WIDES
Part # KDN.JA030XP0
BDI # 21439762
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB040XP0
Description
KDN.JB040XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 4"IDX4.625"OD
Part # KDN.JB040XP0
BDI # 22923071
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU055XP0
Description
KDN.JU055XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE 5.5MMX6.25MMX0.5MM
Part # KDN.JU055XP0
BDI # 15084507
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA065XP0
Description
KDN.JA065XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 6.5"IDX7.0"ODX.25" WIDES
Part # KDN.JA065XP0
BDI # 21439763
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)