KDN.JU100XP0
Description
KDN.JU100XP0 BALL BEARING ; NON-RETURNABLE FOUR-POINT CONTACT
Part # KDN.JU100XP0
BDI # 21439627
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU110CP0
Description
KDN.JU110CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 11"IDX11.75"OD
Part # KDN.JU110CP0
BDI # 22923201
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
JU100CP0
Description
KDN.JU100CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 10"IDX10.75"OD
Part # KDN.JU100CP0
BDI # 22923197
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
JU110XP0
Description
KDN.JU110XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 11"IDX11.75"OD
Part # KDN.JU110XP0
BDI # 22923204
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JG160XP0
Description
JG160XP0 4 POINT CONTACT BEARING ; DOUBLE SEALED 16MM BORE 18MM OD
Part # JG160XP0
BDI # 24024568
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)