KF120BR0K
Description
KF120BR0K BALL BEARING ; POR 12IN BORE 13.5IN OD ANNULAR
Part # KF120BR0K
BDI # 21551059
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
KB140BR0M
Description
KB140BR0M ANGULAR CONTACT BEARING ; POR 14.0" ID X 14.625" OD X .3125" WIDE
Part # KB140BR0M
BDI # 21514463
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
14.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)