KG070XP0
Description
KDN.KG070XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE
Part # KDN.KG070XP0
BDI # 17027298
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K25020AR0
Description
KDN.K25020AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K25020AR0
BDI # 22923826
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD070XP0
Description
KDN.KD070XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 7"IDX8"OD
Part # KDN.KD070XP0
BDI # 22924585
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD075XP0
Description
KDN.KD075XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 7.5"IDX8.5"OD
Part # KDN.KD075XP0
BDI # 22924597
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD140XP0
Description
KDN.KD140XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE 14" BORE DIA 15" OD
Part # KDN.KD140XP0
BDI # 21573301
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)