KF055AR0
Description
KDN.KF055AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 5.5"IDX7"OD
Part # KDN.KF055AR0
BDI # 22924729
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KF055CP0
Description
KDN.KF055CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 5.5"IDX7"OD
Part # KDN.KF055CP0
BDI # 22924733
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KD045XP0
Description
KDN.KD045XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE 4.5" BORE DIA 5.5" OD
Part # KDN.KD045XP0
BDI # 21573340
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KF050AR0
Description
KDN.KF050AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 5"IDX6.5"OD
Part # KDN.KF050AR0
BDI # 22924726
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KA045AR0
Description
KDN.KA045AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 4.5"IDX5"OD
Part # KDN.KA045AR0
BDI # 22924021
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)