K36008XP0
Description
KDN.K36008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K36008XP0
BDI # 22923947
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.803
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K36008AR0
Description
KDN.K36008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K36008AR0
BDI # 22923939
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.803
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD140XP0
Description
KDN.KD140XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE 14" BORE DIA 15" OD
Part # KDN.KD140XP0
BDI # 21573301
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KF140XP0
Description
KDN.KF140XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 14.0"IDX15.5"ODX.75" WIDE
Part # KDN.KF140XP0
BDI # 21439928
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K36008CP0
Description
KDN.K36008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K36008CP0
BDI # 22923943
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
14.803
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing