KD140XP0
Description
KDN.KD140XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE 14" BORE DIA 15" OD
Part # KDN.KD140XP0
BDI # 21573301
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD140CP0
Description
KDN.KD140CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE
Part # KDN.KD140CP0
BDI # 21439657
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
K34020AR0
Description
K34020AR0 ANGULAR CONTACT BALL BRG ; POR NON RETURNABLE
Part # K34020AR0
BDI # 22923928
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)