KDN.6000025062500
Description
KDN.6000025062500 SEAL STRIP ; NON-RETURNABLE
Part # KDN.6000025062500
BDI # 27637925
KG090XP0
Description
KDN.KG090XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 9"IDX11"OD
Part # KDN.KG090XP0
BDI # 22924931
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG070XP0
Description
KDN.KG070XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE
Part # KDN.KG070XP0
BDI # 17027298
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU050CP0
Description
KDN.JU050CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE 5.0"IDX5.75"ODX.5" WIDES
Part # KDN.JU050CP0
BDI # 21439617
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JU050XP0
Description
KDN.JU050XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 5.0" IDX5.75" OD
Part # KDN.JU050XP0
BDI # 21439618
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)