SAF210-31G

COMPARE

SAF210-31G

Description
SAF210 31G ; ECENTRIC COLLAR LOCKING INSERT

KML BEARING

Part # SAF210-31G

BDI # 17243934

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.713
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 157
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
HCPE206-19

COMPARE

HCPE206-19

Description
HCPE206 19 ; 1-3/16 REINFORCED P/B COLLAR

KML BEARING

Part # HCPE206-19

BDI # 17243370

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.3
Other Features: Single Row | Reinforced Ear
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : Available to order
Loading Price
QTY