2 HG FHUB
Description
2 HG FHUB GEAR COUPLING FLEX HUB ; SERIES H PLUS
Part # HG1963230
BDI # 27815116
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Flex Hub
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
304 KD 21 LHUB
Description
304 KD 21 LHUB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2360162
BDI # 317030
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.6
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
106.426
Other Features:
Components may or may not inter-mix among brands - Long Hub | Spacer Coupling | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter:
156.972
Coupling Type:
Disc Coupling
5 HG MMHUB14
Description
5 HG MMHUB14 COUPLING MILL MOTOR HUB ; NON-RETURNABLE
Part # HG2284958
BDI # 27815294
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Flex Hub
Hub Diameter - Millimeter:
254
Hub Diameter - Inch:
10
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Hub Diameter - Inch:
5.59
Coupling Type:
Grid Coupling
Torque:
50500In-Lbs
2 1/2 HG MMHUB10
Description
2 1/2 HG MMHUB10 COUPLING MILL MOTOR HUB ; NON-RETURNABLE
Part # HG2284719
BDI # 27815135
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Flex Hub
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs